Kedjehjul i europeisk design Tsubaki Sprocket 08B1 18T hardened
Härdat kedjehjul
Se teknisk informationReferenser
Tsubaki:Sprocket 08B1 18T hardened
Rubix:6001468
Tillverkare:21706000210
EAN:8718472593976

Produktinformation : 08B-1 Z=18 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 590 g |
|---|---|
| Kedje pitch | 12.7 mm |
| Profil | simplex (1) |
| Antal tänder | 18 |
| ISO-kod | 08b-1 |
| Material | stål |
| Vikt | 0.59 kg |
| Total bredd | 28 mm |
Att visa UNSPSC/ECL@SS/Customs
262,12 kr Ex moms
/ Styck
327,65 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran