Referenser
Markal:96264
Rubix:6165642



Produktinformation : Markal Trades-Marker Dry Starter Pack
HANDEL-MARKER® DRY is a graphite clutch pencil with an extensive fine tip. Completely designed in metal for more resistance than a plastic holder, it contains a handy sharpener and a clip. It can also be used with colour leads for light and dark surfaces.
Styrkor
Fine tip extends to 45mm, ideal for hard-to-reach places (allows for deep markings, in fixation holes)Cap, body and clip in metal to ensure durability and strength for professional useAutomatic lead ejection: a single press on the button pushes the lead out by 2mmPractical as it is always at hand, the sharpener is incorporated into the push button, allowing for extremely precise markingsSturdy clip for hooking onto shirts or pants.Lead easy to replace: unscrew the push button, insert the new lead, screw the button back in (colored lead must already be sharpened before insertion)Owing to two types of graphite or color refills, it can write or mark on all types of surfaces and materials (dusty, rough, smooth, greasy, wet, dark, etc.)Uses lead 2.8mm in diameter, compatible with other refill types on the market
Användningsområden
ConstructionLumber and timber industryWeldingMetal fabricationMaintenance services
Teknisk information
Attribut
| Färg | flerfärgad |
|---|---|
| Typ av spets | rund |
| Typ av märkning | permanent |
| Storlek på spets | 1.5 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
