Referenser
Milwaukee:48223721
Rubix:6450094
EAN:045242363377
Produktinformation : Marker Liquid Paint Yellow - 48223721 - Milwaukee
Valve action marker. Durable acrylic nib for the most demanding environmental conditions: surface temperature from -10° up to + 145°. Marks on dark surfaces where traditional markers would not be easily visible. Can be used on rough, dirty and greasy surfaces. For use on concrete, black pipe, aluminium, PVC, steel & stainless steel, rubber and tyres. 10 seconds dry time. Water and UV resistant markings. ermanent markers. Markings last up to 6 months. Metal barrel for construction site durability. Xylene-free paint. IMPORTANT: Shake the marker with the cap on. Remove the cap and carefully pump it up and down until ink flows into the nib.
Teknisk information
Attribut
| Färg | gul |
|---|
Att visa UNSPSC/ECL@SS/Customs
684,36 kr Ex moms
/ 12 Styck
855,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran