Märkpennor Markal 096960
Liquid paint marker for marking on oily surfaces - PAINT-RITER+ OILY SURFACE - HP
Se teknisk informationSe dokumentReferenser
Markal:096960
Rubix:6028413
Tillverkare:96960
EAN:0048615970318



Dokumenter
Produktinformation : Markal Pro-Line HP White
PAINT-RITER®+ Oily Surface offers excellent marking performance on oily and greasy surfaces. High-performance paint penetrates oil and grease, then dries quickly to produce permanent, high-visibility markings that resist wear and weathering, and won't fade...
Styrkor
Unique paint formula that won't run and dries quickly on oily surfaces for precise permanent marking. Xylene-free paint to minimize health risks and comply with California Proposition 65, EPA HAPS and U.S. SARA 313. Solid metal tank and tip to minimize breakage and ensure long-lasting use. Easy-to-grip cap with clip for convenient pocket storage. Marking range: -46°C to 66°C (-50°F to 150°F)
Användningsområden
Metal fabrication. Automotive and other means of. transportation. Industrial manufacturing. Steel and steel trading. Oil and gas. Construction. Aviation and aircraft construction.
Teknisk information
Attribut
| Färg | vit |
|---|---|
| Typ av spets | rund |
| Typ av märkning | permanent |
| Storlek på spets | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran