Referenser
Markal:96935
Rubix:6165969
EAN:0048615280134



Produktinformation : Markal Pro-Line WP GREEN
PRO-LINE WP is a liquid paint marker formulated to offer optimal marking and adhesion performance on wet surfaces. Its quick-drying formula does not drip and does not fade when in contact with water or water-based liquids. It also allows visible and permanent marks to be produced.
Styrkor
Special paint formula that does not drip and does not fade on wet or water-soaked surfaces for permanent marking, perfectly visible. Xylene-free paint to minimize health risks and adhere to the recommendations of California Proposition 65, EPA HAPS and SARA 313 in the United States.
Användningsområden
Manufacturing workshops. Stampings. Plasma cutting. Metal manufacturing Naval construction and repair. Gas and oil. Wet environment industries. Aviation and aeronautical construction
Teknisk information
Attribut
| Paketerad vikt | 0,305 g |
|---|---|
| Färg | grön |
| Typ av spets | rund |
| Typ av märkning | permanent |
| Storlek på spets | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
