Referenser
CRC:20400-AA
Rubix:6008287
Tillverkare:20400-AA
EAN:5412386002595
Dokumenter
Produktinformation : MÄRKPENNA GUL - 20400 - CRC
With CRC marker pen you can easily place a permanent paint marker on any surface. The paint from the pen dries very quickly and is clearly visible even on a black surface. The special marker point with valve function also prevents excess paint spots, which makes the pen durable in use. In short, the CRC marker pen is a must-have in your tool box.
Styrkor
Excellent coverage thanks to the use of correction fluid technology. Can be used on wood, metal, rubber, glass, textile, paper, enamel, plastic, cardboard, tiles, ... Easy and clean application.
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Typ av märkning | permanent |
| Storlek på spets | 4.5 mm |
Att visa UNSPSC/ECL@SS/Customs
54,66 kr Ex moms
/ Styck
68,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran