Referenser
Bahco:422P-10
Rubix:426177
EAN:7311518248369

Dokumenter
Produktinformation : SKÖLP 10 MM
Styrkor
•Specially designed 2-component handle maximizes control and comfort
Curved for cutting shallow indentations or curved grooves
Precision ground blade for maximum sharpness
Hardened and tempered for long lasting performance
Honed and ready to use
Protective holster included
Curved for cutting shallow indentations or curved grooves
Precision ground blade for maximum sharpness
Hardened and tempered for long lasting performance
Honed and ready to use
Protective holster included
Användningsområden
Cutting
Teknisk information
Attribut
| Logistisk vikt | 170 g |
|---|---|
| Längd | 158 mm |
| Bredd | 10 mm |
| Vikt | 190 g |
| Typ | gouge chisel |
| Handtag | 2-component |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
