Strömbrytaren har fastnat, ventilerna har fastnat Brady GATE VALVE LOCKOUTS GVLO 10-13 RED
Gate Valve Lockout
Se teknisk informationSe dokumentReferenser
Brady:GATE VALVE LOCKOUTS GVLO 10-13 RED
Rubix:474390
Tillverkare:065564
EAN:0754473655648





Dokumenter
Produktinformation : 065564 - GVLO 10-13 RED
Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout centre fits OS&Y or "rising stem" valves. This mini gate valve lockout features injection-moulded polypropylene construction for superior impact and chemical resistance. It is designed to withstand temperatures from 20°F to 300°F, and it accommodates OS&Y or "rising stem" valves. Danger labels in English, Spanish and French are included
Styrkor
Device is made of extremely rugged injection-moulded polypropylene for superior impact and chemical resistance
Supplied with English, Spanish and French danger labels
Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
Accepts padlock shackles up to 3/8 in. in diameter
Supplied with English, Spanish and French danger labels
Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
Accepts padlock shackles up to 3/8 in. in diameter
Teknisk information
Attribut
| Diameter | 12.7 mm |
|---|---|
| Längd | 76.2 mm |
| Bredd | 405.1 mm |
| Höjd | 363.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 615,83 kr Ex moms
/ Styck
2 019,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
