Strömbrytaren har fastnat, ventilerna har fastnat Brady 090848
Miniature Circuit Breaker Lockout
Se teknisk informationSe dokumentReferenser
Brady:090848
Rubix:461979
Tillverkare:090848
EAN:0662820046370
Dokumenter
Produktinformation : 090848 - MINI. CIRCUIT BREAK LO EURO PIS 6/PK
A safe and effective method for locking out European Circuit Breakers. Unique! - requires no tools to install. The lockout easily installs with the aid of a push button. Dimensions : 24.13 mm W x 24.10 mm Dia x 13.72 mm D
Teknisk information
Attribut
| Diameter | 7.14 mm |
|---|---|
| Bredd | 24.13 mm |
| Höjd | 41.71 mm |
Att visa UNSPSC/ECL@SS/Customs
1 649,06 kr Ex moms
/ packet
2 061,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran


