Strömbrytaren har fastnat, ventilerna har fastnat Brady GATE VALVE LOCKOUTS GVLO 5-6.5 GREEN

Brady Gate Valve Lockout

Se teknisk informationSe dokument

Referenser

Brady:GATE VALVE LOCKOUTS GVLO 5-6.5 GREEN
Rubix:474403
Tillverkare:065597
EAN:0754473655976
brand logo

Teknisk sammanfattning

Diameter63.5 mm
Längd60.4 mm
Bredd224.1 mm
Se alla caracteristics

Dokumenter

Produktinformation : 065597 - GVLO 5-6.5 GREEN


Brady gate valve lockouts have an unique knockout centre accommodates OS & Y or "rising stem" valves. Lockouts accept locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.

Styrkor

The versatile lockout adjusts to fit25.4 mm to 165 mm handles
Durable polypropylene is resistant to extreme temperature changes from -45°C to 182°C

Teknisk information


Attribut
Diameter63.5 mm
Längd60.4 mm
Bredd224.1 mm
Höjd181 mm
547,21 kr Ex moms
/ Styck
684,01 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran