Skruvdragare / Borrmaskin Batteridriven Bosch 1600A001SJ
Skruvdragare / Borrmaskin Batteridriven Bosch
Se teknisk informationReferenser
Bosch:1600A001SJ
Rubix:364586
EAN:3165140768047




Produktinformation : HÖRNSKRUVTILLSATS GEA FC2 - 1600A001SJ - BOSCH
FlexiClick Adapter GEA FC2; Bosch FlexiClick 5-in-1 System: Masters every challenge; High flexibility – The GEA FC2 off-set angle adapter enables you to work close to edges and walls; Easy to operate – The GEA FC2 can be locked in 16 different positions (360°) without having to remove the adapter from the cordless screwdriver; Compact design – Width across corners of 11 mm enables precise use directly against edges and walls; Locking with a click – The click ensures a secure hold of the GEA FC2 on the cordless screwdriver; Lockable 1/4" universal bit holder locks all conventional drill bits and screwdriver bits; Compatible with GSR 14,4 V-FC2 (0 601 9E1 ...) and GSR 18 V-FC2 (0 601 9E1 1..); Cardboard box
Teknisk information
Attribut
| Chuckkapacitet | 13 mm |
|---|---|
| Sladdlös | ja |
| Modell | gea fc2 |
| Vikt | 0.4 kg |
Att visa UNSPSC/ECL@SS/Customs
1 409,15 kr Ex moms
/ Styck
1 761,44 kr Inkl moms
- Tillgängliga
