Referenser
3M:LS76
Rubix:436890
Tillverkare:7000116779
EAN:5010027827998

Dokumenter
Produktinformation : 3M™ Scotch-Weld™ Spraylim 76, 500 ml - L076
Forms very strong one surface bonds on many hard to bond materials such as polyethylene sheeting. It also bonds rubber, fabric, felt, foil, plastics, glass, and other surfaces.
3M™ Hi-Tack 76 Spray Adhesive is an industrial aerosol spray adhesive with high tack for one surface bonding applications.
Styrkor
Fast aggressive tack;Capable of one surface bonding;Bonds many substrates such as polyethylene, rubber, fabric, felt, plastics and glass;Low-misting property allows for precise spray control;Easy to use
Användningsområden
Bond carpet, door skins and fabric in conversions || Attaching nameplates, pool table fabrics, pipe insulation etc. || Bonding insulation in aircraft interiors and specialty cabinets
Teknisk information
Attribut
| Paketerad vikt | 482,5 g |
|---|---|
| Färg | beige |
| Kapacitet | 500 ml |
| Min. temperatur | -30 °C |
| Torktid | 2 min |
| Vrsta uporabe | applicazione a spruzzo su una superficie |
Att visa UNSPSC/ECL@SS/Customs
3 850,32 kr Ex moms
/ 12 Styck
4 812,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran