Referenser
Loctite:460 BO 20G SE/FI
Rubix:391140
Tillverkare:1921981
Produktinformation : LOCTITE 460 BO20G SE/FI
Low odour, low bloom, low viscosity, alkoxyethyl-based instant adhesive. Particularly suitable for absorbent surfaces. LOCTITE® 460 is a transparent, colourless, low viscosity, low odour, low blooming alkoxyethyl-based product which provides rapid bonding (5-20 secs.) of a wide range of materials, including metals, plastics and elastomers. It is particularly suitable for applications where vapour control is difficult and is well suited to bonding porous or absorbent materials.
Styrkor
•Low odour for applications where vapour control is vital
Low bloom for cosmetic applications
Low viscosity
Well suited to porous substrates
Low bloom for cosmetic applications
Low viscosity
Well suited to porous substrates
Teknisk information
Attribut
| Färg | färglös |
|---|---|
| Kapacitet | 20 ml |
| Min. temperatur | -40 °C |
| Torktid | 0.34 min |
Att visa UNSPSC/ECL@SS/Customs
4 486,68 kr Ex moms
/ 12 Styck
5 608,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran