Referenser
Bahco:3646-200
Rubix:430024
EAN:7314151074982

Dokumenter
Produktinformation : DORN 8X200 MM PLASTBELAGD - 3646-200
Styrkor
•Octagonal shank
Pin finely ground and polished
Nickel finish
Safety impact head
High performance alloy steel, plastic covered
With hand protection
Pin finely ground and polished
Nickel finish
Safety impact head
High performance alloy steel, plastic covered
With hand protection
Teknisk information
Attribut
| Logistisk vikt | 160 g |
|---|---|
| Diameter | 8 mm |
| Längd | 200 mm |
| Vikt | 170 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
