Referenser
Bahco:3644-150
Rubix:430016
EAN:7314151074760

Dokumenter
Produktinformation : DORN 4X150 MM PLASTBELAGD - 3644-150
Styrkor
•Nickel finish
Safety impact head
High-performance alloy steel, plastic covered
With hand protection
Safety impact head
High-performance alloy steel, plastic covered
With hand protection
Teknisk information
Attribut
| Logistisk vikt | 135 g |
|---|---|
| Diameter | 4 mm |
| Längd | 150 mm |
| Vikt | 135 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
