Referenser
Roebuck:828067
Rubix:6281654
EAN:3660338047664

Dokumenter
Produktinformation : Dor 5X150MM
Standard: DIN 6450
Octagonal body.
Specific treatment with a hardness of 49 to 58 HRC.
Glass bead blade finish.
Silver lacquered body.
Octagonal body.
Specific treatment with a hardness of 49 to 58 HRC.
Glass bead blade finish.
Silver lacquered body.
Teknisk information
Attribut
| Diameter | 5 mm |
|---|---|
| Längd | 150 mm |
| Handtag | without |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
