Referenser
Bahco:3644-120
Rubix:425713
EAN:7314151074708

Dokumenter
Produktinformation : DORN 2X120 MM PLASTBELAGD
Styrkor
•Nickel finish
Safety impact head
High-performance alloy steel, plastic covered
With hand protection
Safety impact head
High-performance alloy steel, plastic covered
With hand protection
Teknisk information
Attribut
| Logistisk vikt | 35 g |
|---|---|
| Diameter | 2 mm |
| Längd | 120 mm |
| Vikt | 35 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
