Referenser
Bosch:2608602540
Rubix:363927
EAN:3165140576444

Produktinformation : DIAMANTSKIVA 300X30/25,4MM PROF CERAMIC - 2608602540 - BOSCH
The Diamond cutting disc Standard for Ceramic enables reliable cutting of tiles. The continuous cutting rim allows precise results on all types of tiles. The Bosch Diamond Competence Center in Switzerland ensures the disc's high quality standard. Suitable for cutting ceramic, porcelain and porcelain stoneware. It is compatible with angle grinders.
Teknisk information
Attribut
| Logistisk vikt | 1200 g |
|---|---|
| Förpackade mått (D x B x H) | 345x310x10 mm |
| Paketerad vikt | 1120 g |
| Diameter | 300 mm |
| Tjocklek | 2 mm |
| Slipmaterial | diamant |
| Skaftdiameter | 30 mm |
| Applikation | for portable tile saws / tile cutters; cutting ceramic tiles |
| Form | continuous rim (continuous cutting edge) |
| högsta hastighet | 80 m/s |
| Serier | standard for ceramic |
Att visa UNSPSC/ECL@SS/Customs
1 207,12 kr Ex moms
/ Styck
1 508,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
