Referenser
Bahco:3911-125-T41-I
Rubix:6293290
EAN:7314150454594

Dokumenter
Produktinformation : KAPPESKIVE 125X1.0 A60S INOX (5 stjerner)
High performance discs for cutting stainless steel as well as metal
Optimal material removal rate
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Optimal material removal rate
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Styrkor
Abrasive High-Performance Cutting Discs for Inox
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting stainless steel (inox) and metal |
| Form | round |
| högsta hastighet | 80 m/s |
| Serier | 3911 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
