Referenser
Bosch:2608603161
Rubix:362427
EAN:3165140658584

Produktinformation : KAPSKIVA METALL 180X3MM INBUKT STD - 2608603161 - BOSCH
Uncompromising quality!
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
Teknisk information
Attribut
| Logistisk vikt | 169 g |
|---|---|
| Förpackade mått (D x B x H) | 182x182x4 mm |
| Paketerad vikt | 169 g |
| Diameter | 180 mm |
| Tjocklek | 3 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | long life cutting metal (fast cuts in metal) |
| Form | depressed centre (cranked / offset) |
| högsta hastighet | 80 m/s |
| Serier | pro metal |
Att visa UNSPSC/ECL@SS/Customs
472,00 kr Ex moms
/ 20 Styck
590,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
