Referenser
Ersatt ref.:633612
Roebuck:886391
Rubix:6353447
EAN:3660338398247



Dokumenter
Produktinformation : CONTINUOUS RIM GROOVED DIAMOND DISC TILES, STONE DIAM. 230 MM
Continuous rim ventilated turbo disc.
Precise and versatile.
High durability and performance in abrasive materials.
Användningsområden
Types of materials to be cut: tile, Sainte Foy tile, brick, concrete block, granite, natural stone.
Teknisk information
Attribut
| Diameter | 230 mm |
|---|---|
| Tjocklek | 2.6 mm |
| Skaftdiameter | 22.3 mm |
Att visa UNSPSC/ECL@SS/Customs
1 444,17 kr Ex moms
/ Styck
1 805,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
