Referenser
Bosch:2608602536
Rubix:364436
EAN:3165140576406

Produktinformation : DIAMANTSKIVA 180X25,4MM PROF CERAMIC - 2608602536 - BOSCH
The Diamond cutting disc Standard for Ceramic enables reliable cutting of tiles. The continuous cutting rim allows precise results on all types of tiles. The Bosch Diamond Competence Center in Switzerland ensures the disc's high quality standard. Suitable for cutting ceramic, porcelain and porcelain stoneware. It is compatible with angle grinders.
Teknisk information
Attribut
| Logistisk vikt | 330 g |
|---|---|
| Förpackade mått (D x B x H) | 215x190x5 mm |
| Paketerad vikt | 290 g |
| Diameter | 180 mm |
| Tjocklek | 1.6 mm |
| Slipmaterial | diamant |
| Skaftdiameter | 25.4 mm |
| Applikation | for portable tile saws and table saws; cutting ceramic tiles and marble |
| Form | continuous cutting rim |
| Serier | long life |
Att visa UNSPSC/ECL@SS/Customs
395,78 kr Ex moms
/ Styck
494,73 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
