Sektionsskiva Dremel 2615S544JB

Cutting Wheel

Se teknisk information

Referenser

Dremel:2615S544JB
Rubix:6242054
EAN:8710364042876
brand logo

Teknisk sammanfattning

Produktinformation : KUTTESKIVE TRE 38MM


Wood Cutting Wheels are both carbide cutting wheels for slicing, cutting and shaping on woods and laminates. Ideal for short cuts in wooden floors to make room for e.g. heating pipes or electronics or model making. The carbide coating makes this wheel very durable. We recommend using a (two-handed) golf grip when using this accessory, and using the right angle attachment when a cut is hard to reach. To keep the disc life as long as possible, do not apply excessive pressure and do not exceed the RPM limits. This cut-off disk can be used on different wood types, like chipboard, hardwood, softwood, laminate, fiberboard, or even on plastics and laminates. Do not use them on metals.

Teknisk information


Attribut
Diameter38 mm
Applikationwood cutting
Formround
369,81 kr Ex moms
/ Styck
462,26 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran