Sektionsskiva Norton 66252828241
Norton Blue Fire Inox Cutting Disc for Straight Grinder
Se teknisk informationReferenser
Norton:66252828241
Rubix:6248211
EAN:5900442786973

Produktinformation : KAPSKIVA BLUE FIRE INOX
The Norton Blue Fire range of cutting-off and grinding wheels offers a choice of high quality metal working tools for all rough applications including: weld removal, surface preparation, metal removal, reshaping and cutting-off rusted and corroded materials.
Norton Blue Fire is the choice of the professional and brings quick and comfortable results.
Norton Blue Fire is the choice of the professional and brings quick and comfortable results.
Disc Cut-Off for straight grinder - METAL INOX - Norton BLUE FIRE - 76x1x10mm
Styrkor
Ultra Thin Wheels with high performance grain (thickness 1,0; 1,6) provide 50% + more cuts than similar cutting discs
This product has a long life, offers easier cutting and fast working with minimal bluing or rework requirement
Wide range of disc sizes available for cutting and grinding using a straight grinder or angle grinder in small or hard to reach areas
This product has a long life, offers easier cutting and fast working with minimal bluing or rework requirement
Wide range of disc sizes available for cutting and grinding using a straight grinder or angle grinder in small or hard to reach areas
Användningsområden
Cut-Off
Teknisk information
Attribut
| Diameter | 76 mm |
|---|---|
| Tjocklek | 1 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 10 mm |
| Applikation | cut-off |
| Form | round |
| högsta hastighet | 80 m/s |
| Serier | blue fire |
Att visa UNSPSC/ECL@SS/Customs
56 926,50 kr Ex moms
/ 50 förpackningar
71 158,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
