Referenser
Bosch:2608619254
Rubix:6283750
EAN:3165140947442




Teknisk sammanfattning
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | aluminijev oksid |
Produktinformation : Cuting Disc X-Lock Efm 125X22,2X1,6Mm - 2608619254 - Bosch
Styrkor
•Thin Disc Edge Supports Smooth And Easy Cutting
Disc Is Free From Ferrous, Sulphurous And Chlorinated Fillers
Bosch Cutting Discs Comply With The Maximum Safety Requirements, Such As En 12413
Disc Is Free From Ferrous, Sulphurous And Chlorinated Fillers
Bosch Cutting Discs Comply With The Maximum Safety Requirements, Such As En 12413
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting metal (high requirements) |
| Form | flat |
| högsta hastighet | 80 m/s |
| Serier | expert for metal |
Att visa UNSPSC/ECL@SS/Customs
564,00 kr Ex moms
/ 25 Styck
705,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran