Referenser
Norton:69936639460
Rubix:6202354
EAN:3157625820647
Dokumenter
Produktinformation : Verktygsslipskålar, raka 38A 100 x 50 x 20 mm W=10 E=13 - 69936639460 - NORTON
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Teknisk information
Attribut
| Yttre diameter | 100 mm |
|---|---|
| Innerdiameter | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
8 055,00 kr Ex moms
/ 10 Styck
10 068,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

