Referenser
Norton:66253055869
Rubix:6202169
EAN:3157625795914

Produktinformation : Raka slipskivor 3/5 SG 200 x 20 x 32 mm - 66253055869 - NORTON
Styrkor
Very good cutting capacity
High material removal and extended service life
Reliable on very hard steels
High material removal and extended service life
Reliable on very hard steels
Användningsområden
Large material removal
Teknisk information
Attribut
| Yttre diameter | 200 mm |
|---|---|
| Innerdiameter | 32 mm |
| Bredd | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
1 389,54 kr Ex moms
/ Styck
1 736,93 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
