Referenser
Bosch:1608614020
Rubix:361595
EAN:3165140003131

Produktinformation : KOPPBORSTE 70MM M14 VÅGAD MÄSSING - 1608614020 - BOSCH
Cup brush Clean for Metal with threads M 14, brass brush for angle grinder, crimped wire, brass plated, wire strength: 0.3mm, diameter: 70 mm, speed, max. min-1: 12500 rpm, threads M 14, suitable for light to moderate cleaning tasks on medium to large metal and non-ferrous metal surfaces, such as removing coatings, derusting, cleaning of shuttering boards and facades, roughening, matting, delaminating, suitable for angle grinders with M10 or M14 threads as well as GGS 6 S Professional, advantage: Corrosion protection by brass-coated wire
Cup brush, brass, crimped wire, 0.3 mm 70 mm
Teknisk information
Attribut
| Logistisk vikt | 196 g |
|---|---|
| Förpackade mått (D x B x H) | 113x92x60 mm |
| Paketerad vikt | 203 g |
| Stångdiameter | 14 mm |
| Borst diameter | 70 mm |
| Tråd diameter | 0.3 mm |
| Varvtal | 12500 rpm |
| Bredd | 70 mm |
| Tråd | brass crimped |
| Användning | cleaning;rust removing;roughing;mat sanding;paint stripping |
Att visa UNSPSC/ECL@SS/Customs
223,87 kr Ex moms
/ Styck
279,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran