Referenser
Bosch:2608622126
Rubix:362609
EAN:3165140632065

Dokumenter
Produktinformation : PENSELBORSTE VÅGFORMAD 15MM INOX 6MM - 2608622126 - BOSCH
Pencil Brush, Crimped Wire for rotary impact drills, For rotary drills. Cylindrical shank compatible with three-jaw drill chucks. Fine Finish on Stainless Steel Pencil Brush provides a good fine surface finish. Brush wires are available in different thicknesses for variable levels of abrasive needs. Thicker wires are more aggressive, producing a coarser yet faster surface finish, while thinner wires deliver finer, smoother surface results. It is intended for use with drills with a 6-mm shank.
Styrkor
•Crimped wire for light- to medium-duty cleaning on small surfaces
Cleans hard-to-reach areas on stainless steel/aluminium/non-ferrous metal surfaces: in corners, inside pipes/profiles
Cylindrical shank compatible with three-jaw drill chucks
Cleans hard-to-reach areas on stainless steel/aluminium/non-ferrous metal surfaces: in corners, inside pipes/profiles
Also suitable for removing rust, roughing, mat sanding and paint stripping
Thicker wires deliver a coarser yet faster finish; thinner wires for finer results
Cleans hard-to-reach areas on stainless steel/aluminium/non-ferrous metal surfaces: in corners, inside pipes/profiles
Cylindrical shank compatible with three-jaw drill chucks
Cleans hard-to-reach areas on stainless steel/aluminium/non-ferrous metal surfaces: in corners, inside pipes/profiles
Also suitable for removing rust, roughing, mat sanding and paint stripping
Thicker wires deliver a coarser yet faster finish; thinner wires for finer results
Användningsområden
Light to Medium Duty Cleaning Applications
Teknisk information
Attribut
| Logistisk vikt | 38 g |
|---|---|
| Förpackade mått (D x B x H) | 135x45x40 mm |
| Paketerad vikt | 38 g |
| Stångdiameter | 6 mm |
| Borst diameter | 15 mm |
| Spannmål | drobno |
| Hållarmaterial | rostfritt stål |
| Tråd diameter | 0.2 mm |
| Varvtal | 4500 rpm |
| Bredd | 15 mm |
| Tråd | crimped wire |
| Användning | cleaning |
Att visa UNSPSC/ECL@SS/Customs
97,60 kr Ex moms
/ Styck
122,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
