Referenser
Freudenberg Sealing Technologies:24338431
Rubix:528386
Tillverkare:24338431

Produktinformation : Piston seal Omegat OMK-MR 230 X 209 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 150 g |
|---|---|
| Yttre diameter | 230 mm |
| Innerdiameter | 209 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
12 436,68 kr Ex moms
/ Styck
15 545,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
