Referenser
Freudenberg Sealing Technologies:24274578
Rubix:528344
Tillverkare:24274578

Produktinformation : Piston seal Omegat OMK-MR 430 X 405.5 X 7.7 / 12.25 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 250 g |
|---|---|
| Yttre diameter | 430 mm |
| Innerdiameter | 405.5 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
28 895,36 kr Ex moms
/ Styck
36 119,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
