Referenser
Freudenberg Sealing Technologies:24213790
Rubix:527949
Tillverkare:24213790

Produktinformation : Piston seal Omegat OMK-MR 90 X 69 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 39,7 g |
|---|---|
| Yttre diameter | 90 mm |
| Innerdiameter | 69 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
4 736,62 kr Ex moms
/ Styck
5 920,77 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
