Referenser
Freudenberg Sealing Technologies:24213523
Rubix:527936
Tillverkare:24213523

Produktinformation : Piston seal Omegat OMK-MR 75 X 59.5 X 5.9 / 7.75 mm PTFE GM201 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 16 g |
|---|---|
| Yttre diameter | 75 mm |
| Innerdiameter | 59.5 mm |
| Höjd | 5.9 mm |
Att visa UNSPSC/ECL@SS/Customs
5 731,37 kr Ex moms
/ Styck
7 164,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
