Referenser
Freudenberg Sealing Technologies:24178468
Rubix:527856
Tillverkare:24178468

Produktinformation : Piston seal Omegat OMK-MR 55 X 44 X 4 / 5.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 6,9 g |
|---|---|
| Yttre diameter | 55 mm |
| Innerdiameter | 44 mm |
| Höjd | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
