Referenser
Freudenberg Sealing Technologies:24178463
Rubix:527851
Tillverkare:24178463

Produktinformation : Piston seal Omegat OMK-MR 36 X 28.5 X 3 / 3.75 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 2,3 g |
|---|---|
| Yttre diameter | 36 mm |
| Innerdiameter | 28.5 mm |
| Höjd | 3 mm |
Att visa UNSPSC/ECL@SS/Customs
4 156,91 kr Ex moms
/ Styck
5 196,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
