Referenser
Freudenberg Sealing Technologies:24348374
Rubix:528591
Tillverkare:24348374

Produktinformation : Piston seal Omegat OMK-MR 340 X 315.5 X 7.7 / 12.25 mm PTFE B602 / FKM
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 230 g |
|---|---|
| Yttre diameter | 340 mm |
| Innerdiameter | 315.5 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
22 451,91 kr Ex moms
/ Styck
28 064,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran