Referenser
Lapp:54110839
Rubix:6010674




Dokumenter
Produktinformation : SKINTOP EMC Brush Add-On M12
SKINTOP® BRUSH ADD-ON, uncomplicated EMC add-on with cutting edges and visible, large-scale screen contact, easy disassembling.
Styrkor
•Cutting edges cut through the insulating layer of the housing or switch cabinets, thus guaranteeing an optimum EMC contact|•Easy disassembling|•Visible, large-scale screen contact|•Uncomplicated and reliable
Användningsområden
Control cabinet manufacturing, automation system, conveyor and transport system
Teknisk information
Attribut
| Gängdiameter | 12 mm |
|---|---|
| Klämområde | 4 mm |
| Material | nickel-plated brass |
| Total längd | 16.3 mm |
| Trådlängd | 10 mm |
| Diameter plan yta | 24 mm |
Att visa UNSPSC/ECL@SS/Customs
199,41 kr Ex moms
/ Styck
249,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
