Referenser
Norton:63642501382
Rubix:6202346
EAN:3157629583616

Produktinformation : Lamellrondeller BDX, konvexa 125 x 22 mm - 63642501382 - NORTON
BDX flap discs are made with a zirconium grain for greater aggression and fast stock removal, together with an improved cotton cloth backing for better strength, flexibility and wear resistance, provide the ultimate grinding solution for all applications at a competitive price. The unique zirconium grain has self-sharpening properties with controlled grain fractures continuously producing sharp, new abrasive points. Providing long life on even difficult to grind materials including steel and stainless steel, as well as softer metals like aluminium.
Användningsområden
Grinding
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Skaftdiameter | 22 mm |
| Typ av slipmedel | aluminijev cirkonij |
| Form | curved |
| Spannmål | 120 |
Att visa UNSPSC/ECL@SS/Customs
441,60 kr Ex moms
/ 10 Styck
552,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
