Laminerad skiva Pferd Tools PFC 125 Z 80 PSF STEELOX
POLIFAN® lamellpolerskivor PFC 125 Z 80 PSF/22.23
Se teknisk informationReferenser
Pferd Tools:PFC 125 Z 80 PSF STEELOX
Rubix:6014780
Tillverkare:67768125
EAN:4007220377338




Produktinformation : POLIFAN PFC 125 Z80 PSF STEELOX - 67768125 - PFERD
Best material removal yields with powerful angle grinders and high abrasive support pressure: zirconia alumina Z particle size: 40, 60, 80, 120 aggressive material removal performance tool and good service life for universal and demanding grinding work.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Skaftdiameter | 22.23 mm |
| Typ av slipmedel | aluminijev cirkonij |
| Applikation | surface grinding, welding cords machining |
| Form | pfc |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
