Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413564

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40413564
Rubix:527338
Tillverkare:40413564
brand logo

Teknisk sammanfattning

Innerdiameter75 mm
Yttre diameter110 mm
Bredd12 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 75 X 110 X 12 / 9.5 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter75 mm
Yttre diameter110 mm
Bredd12 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran