Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413517
Axeltätning BA
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40413517
Rubix:527294
Tillverkare:BAUD1F 10 X 16 X X 4 72 NBR 902

Dokumenter
Produktinformation : Radial Shaft Seal 10 X 16 X 4 / mm Type A 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 10 mm |
|---|---|
| Yttre diameter | 16 mm |
| Bredd | 4 mm |
| Material | nbr |
| Monteringsform | packning med inbäddad metallarmatur med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
