Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411184

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411184
Rubix:523515
Tillverkare:40411184
brand logo

Teknisk sammanfattning

Innerdiameter25 mm
Yttre diameter36 mm
Bredd7 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 25 X 36 X 7 / 0 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter25 mm
Yttre diameter36 mm
Bredd7 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran