Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412252
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412252
Rubix:525659
Tillverkare:40412252

Dokumenter
Produktinformation : Radial Shaft Seal 60 X 80 X 10 / 8 mm Type B 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 60 mm |
|---|---|
| Yttre diameter | 80 mm |
| Bredd | 10 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
