Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412540
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412540
Rubix:525989
Tillverkare:B1FUD2SL 32,00 47,00 10,00 902

Dokumenter
Produktinformation : Radial Shaft Seal 32 X 47 X 10 / 7 mm Type BS 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 32 mm |
|---|---|
| Yttre diameter | 47 mm |
| Bredd | 10 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
733,01 kr Ex moms
/ Styck
916,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
