Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411631
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40411631
Rubix:524614
Tillverkare:40411631

Dokumenter
Produktinformation : Radial Shaft Seal 45 X 72 X 12 / 0 mm Type BS 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 45 mm |
|---|---|
| Yttre diameter | 72 mm |
| Bredd | 12 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
