Axelpackningar och gammaringar Freudenberg Sealing Technologies 49383181

WA radiell axeltätning

Se teknisk information

Referenser

Freudenberg Sealing Technologies:49383181
Rubix:205587
Tillverkare:49383181
brand logo

Teknisk sammanfattning

Innerdiameter35 mm
Yttre diameter60 mm
Bredd10 mm
Se alla caracteristics

Produktinformation : Rotary Shaft Seal WA 35 X 60 X 10 / mm 70 NBR NB70C401


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Teknisk information


Attribut
Logistisk vikt30 g
Innerdiameter35 mm
Yttre diameter60 mm
Bredd10 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran