Referenser
Bahco:2949-240IP
Rubix:425489
EAN:7314150123957

Produktinformation : SKRUVSTYCKE 70X62 MM L 240 MM
Styrkor
•Black painted
Adjustable jaw, with locking nut
Knurled bolt for quick size adjusting
For welding and general-purpose applications
For production or maintenance applications
Adjustable jaw, with locking nut
Knurled bolt for quick size adjusting
For welding and general-purpose applications
For production or maintenance applications
Användningsområden
Production or Maintenance
Teknisk information
Attribut
| Logistisk vikt | 1000 g |
|---|---|
| Öppning | 70 mm |
| Vikt | 935 g |
| Typ | regelbunden |
| Käftens bredd | 70 mm |
Att visa UNSPSC/ECL@SS/Customs
1 039,74 kr Ex moms
/ Styck
1 299,68 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
