Skruvstäd Roebuck 860550

Verkstadsstäd

Se teknisk informationSe dokument

Referenser

Ersatt ref.:847755
Roebuck:860550
Rubix:6281746
EAN:3660338154058
WORKSITE Vice Width of jaws mm 125

Teknisk sammanfattning

Öppning160 mm
Vikt13000 g
Typregelbunden
Se alla caracteristics

Dokumenter

Produktinformation : Skrustikke Smidd 125 x 160MM


Forged steel with chrome plating on screw head and pin.

Hardness of clamping Jaws: 48-55 HRC

Breaking load: 650N/mm².

Jaws for tube clamping

Repair/screw clearance adjustment

Available fixed or can add a rotating base

Workshop vice 125 mm

Styrkor

Clamping strenght : 650N/mm²

Användningsområden

Usefull for clamping and maintaining element for welding or gluing situation

Teknisk information


Attribut
Öppning160 mm
Vikt13000 g
Typregelbunden
Käftens bredd125 mm
4 203,94 kr Ex moms
/ Styck
5 254,92 kr Inkl moms
  • Tillgängliga