Referenser
Bosch:GWS 20-230 J
Rubix:6464704
Tillverkare:06018C1302
EAN:4059952546728


Teknisk sammanfattning
| Spänning | 230 V |
|---|---|
| Diskdiameter | 230 mm |
| Rotationshastighet | 6500 rpm |
Produktinformation : Vinkelslipemaskin GWS 20-230 J - 06018C1302 - Bosch
The GWS 20-230 J Professional angle grinder has compact dimensions and low weight, while also offering increased user protection in the form of soft start and restart protection. The high material removal capacity of the new 2000 motor ensures efficient cutting. Both the reduced heating of the motor system and the improved contact between the motor and the carbon brushes contribute to a significantly longer service life of the tool. Increased user protection with practical functions such as soft start and restart protection. This angle grinder is perfect for cutting materials such as metal and stone. It is suitable for the Bosch GDE 230 FC-S dust extractor.
Styrkor
•High material removal capacity with new 2000 W motor ensures high efficiency
The heating of the motor system is reduced and the contact between the motor and the carbon brushes is better, which results in a longer service life of the tool
Soft start and restart protection for increased user protection
The heating of the motor system is reduced and the contact between the motor and the carbon brushes is better, which results in a longer service life of the tool
Soft start and restart protection for increased user protection
Teknisk information
Attribut
| Spänning | 230 V |
|---|---|
| Diskdiameter | 230 mm |
| Rotationshastighet | 6500 rpm |
| Vikt | 5.5 kg |
| Sladdlös | nej |
| Typ | angle grinder |
| Modell | gws 20-230 j |
| Ingen lasthastighet | 6500 rpm |
| Motorns märkeffekt | 2000 W |
Att visa UNSPSC/ECL@SS/Customs
2 654,36 kr Ex moms
/ Styck
3 317,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran