Referenser
Bosch:GWS 880 060139600B
Rubix:6252797
Tillverkare:060139600B
EAN:3165140901079



Dokumenter
Produktinformation : Vinkelslip GWS 880 - 060139600B - BOSCH
The GWS 880 Professional is powered by a small angle grinder for better tool control while achieving a new power level in the category. The powerful 880 W motor facilitates fast work progress. This small angle grinder has optimal tool control due to its small body circumference and ergonomic design. In addition, protection against reactivation prevents uncontrolled starting, thus increasing control and increasing user safety. This tool is designed for cutting and grinding metal, tiles and bricks.
Styrkor
•Small angle grinder with a powerful motor for fast operation
Better tool control due to small body circumference and ergonomic design
Protection against reactivation prevents uncontrolled starting, thus increasing control and increasing user safety
Better tool control due to small body circumference and ergonomic design
Protection against reactivation prevents uncontrolled starting, thus increasing control and increasing user safety
Användningsområden
The power tool is intended for cutting, roughing and brushing metal and stone materials without the use of water. A special protective guard for cutting must be used when cutting bonded abrasives. Sufficient dust extraction must be provided when cutting stone. With approved abrasive tools, the power tool can be used for sanding with sanding discs.
Teknisk information
Attribut
| Diskdiameter | 125 mm |
|---|---|
| Rotationshastighet | 11000 rpm |
| Vikt | 1.9 kg |
| Sladdlös | ja |
| Typ | angle grinder |
| Modell | gws |
| Motorns märkeffekt | 880 W |
Att visa UNSPSC/ECL@SS/Customs
2 025,08 kr Ex moms
/ Styck
2 531,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
